Motion
OH 31/560 H

SKF
OH 31/560 H

Adapter Sleeve - 530 mm Bore Dia., Tr 560x6 Thread Size
Mi Item #13199326
MFR #OH 31/560 H
Price$58,431.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 31/560 H

Adapter Sleeve - 530 mm Bore Dia., Tr 560x6 Thread Size
Mi Item #13199326
MFR #OH 31/560 H

Mfr description
OH 31/560 H BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,431.33/each

Specifications

Dimensions

  • Bore Diameter
    530 mm
  • Thread Size  
    Tr 560x6

Details

  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)