Motion
OH 3956 H

SKF
OH 3956 H

Adapter Sleeve - 260 mm Bore Dia., Tr 280x4 Thread Size
MI ITEM #13199334
MFR #OH 3956 H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3956 H

Adapter Sleeve - 260 mm Bore Dia., Tr 280x4 Thread Size
MI ITEM #13199334
MFR #OH 3956 H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OH 3956 H BRG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    260 mm
  • Thread Size
  • Taper
    1:12
  • Series
    OH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text