Motion
P2B 50M-LF

SKF
P2B 50M-LF

Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material
Mi Item #13199700
MFR #P2B 50M-LF
Price$348.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 50M-LF

Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Cast Iron Housing Material
Mi Item #13199700
MFR #P2B 50M-LF

Mfr description
P2B 50M-LF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.02/each

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.1890 in
  • Bolt Center Diameter
    6.2500 in
  • Bolt Center To Center Length
    6.2500 in
  • Bolt Hole Diameter
    0.7811 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Bore Length
    1.8189 in
  • Housing Dimensions
    8.1252 x 2.1890 x 4.5626 in
  • Housing Width
    2.1890 in
  • Inner Race Width
    1.8189 in
  • Inside Diameter
    50 mm
  • Length
    8.1252 in
  • Length Through Bore
    1.8189 in
  • Max Bolt Hole Spacing
    6.5002 in
  • Min Bolt Hole Spacing
    5.9998 in
  • Outer Diameter
    90 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.8661 in
  • Overall Width
    2.1890 in
  • Shaft Diameter
    50 mm
  • Thread Size
    1/8-27 NPT
  • Weight
    5.51 lbs
  • Width
    2.1890 in, 55.60 mm

Details

  • Additional Details
    Seal and flinger on both sides | Relubricatable | With grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YSP 210 SB-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Cylindrical
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.2500 in
  • Dynamic Load Capacity
    7891 lbf
  • End Type
    Open
  • Flinger Type
    Seal and flinger on both sides
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Concentric Collar
  • Locking Type
    ConCentra Locking
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B 50M-LF
  • Material
    Cast iron
  • Max Rpm
    4000 rpm
  • Measurement Standard
    North American standard
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YSP 210 SB-2F
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Series
    P2B
  • Shaft Attachment
    Con Centra
  • Standards Met
    North American standard
  • Static Load Capacity
    5216 lbf
  • Type
    Normal Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)