Motion
P2BTSS 108-YTPSS-W64F

SKF
P2BTSS 108-YTPSS-W64F

Pillow Block Ball Bearing Unit - Tapped Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13199791
MFR #P2BTSS 108-YTPSS-W64F
Your Price$855.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BTSS 108-YTPSS-W64F

Pillow Block Ball Bearing Unit - Tapped Base, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #13199791
MFR #P2BTSS 108-YTPSS-W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$855.65/each(List $983.99)

Overview

Mfr description
P2BTSS 108-YTPSS-W64F PILLOW BLOCK WASH

Specifications

  • Mounting Type
    Tapped Base
  • Base To Bore Centerline
    1.9370 in
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    7316579379397
  • Manufacturer Catalog
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought