Specifications
Dimensions
- Base To Bore Centerline80 mm
- Bolt Center To Center Length340 mm
- Compatible Bore Diameter60 mm
- Overall Length460 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)