Motion
PHF FX140-19X41

SKF
PHF FX140-19X41

Keyless Bushing - FX140 Series, 19 mm ID, 41 mm OD
Mi Item #13200115
MFR #PHF FX140-19X41
Price$26.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX140-19X41

Keyless Bushing - FX140 Series, 19 mm ID, 41 mm OD
Mi Item #13200115
MFR #PHF FX140-19X41

Mfr description
PHF FX140-19X41 0 PT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.64/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Outside Diameter  
    41 mm
  • Overall Length
    24 mm
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    6
  • Series
    FX140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)