Motion
PHF FX20-48X62

SKF
PHF FX20-48X62

Keyless Bushing - FX20 Series, 48 mm ID, 62 mm OD
Mi Item #13200133
MFR #PHF FX20-48X62
Price$74.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX20-48X62

Keyless Bushing - FX20 Series, 48 mm ID, 62 mm OD
Mi Item #13200133
MFR #PHF FX20-48X62

Mfr description
PHF FX20-48X62 0 PT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.92/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Outside Diameter  
    62 mm
  • Overall Length
    78 mm
  • Weight
    2.65 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    8
  • Series
    FX20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)