Motion
PHF FX400-45X75

SKF
PHF FX400-45X75

Keyless Bushing - FX400 Series, 45 mm ID, 75 mm OD
MI ITEM #13200147
MFR #PHF FX400-45X75
Price$107.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX400-45X75

Keyless Bushing - FX400 Series, 45 mm ID, 75 mm OD
MI ITEM #13200147
MFR #PHF FX400-45X75

Mfr description
PHF FX400-45X75 0 PT BUSHINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.57/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Length
    72 mm
  • Weight
    2.87 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    FX400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)