Motion
PHF FX40-80X120

SKF
PHF FX40-80X120

Keyless Bushing - FX40 Series, 80 mm ID, 120 mm OD
Mi Item #13200153
MFR #PHF FX40-80X120
Price$103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX40-80X120

Keyless Bushing - FX40 Series, 80 mm ID, 120 mm OD
Mi Item #13200153
MFR #PHF FX40-80X120

Mfr description
PHF FX40-80X120 0 PT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.55/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    120 mm
  • Overall Length
    2.5984 in
  • Weight
    5.73 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    7
  • Series
    FX40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)