Motion
PHF FX80-32X42

SKF
PHF FX80-32X42

Keyless Bushing - FX80 Series, 32 mm ID, 42 mm OD
Mi Item #13200184
MFR #PHF FX80-32X42
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX80-32X42

Keyless Bushing - FX80 Series, 32 mm ID, 42 mm OD
Mi Item #13200184
MFR #PHF FX80-32X42

Mfr description
PHF FX80-32X42 0 PT BUSHINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter  
    42 mm
  • Overall Length
    0.7677 in
  • Screw Size
    KM7
  • Weight
    0.37 lbs

Details

  • Flange Type
    Flangeless
  • Series
    FX80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)