1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF TB2012X0.625AS
Taper Lock Bushing - 2012 Series, 5/8 in Bore
MI ITEM #
13200207
MFR #
PHF TB2012X0.625AS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
SKF PHF TB2012X0.625AS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF TB2012X0.625AS
Taper Lock Bushing - 2012 Series, 5/8 in Bore
MI ITEM #
13200207
MFR #
PHF TB2012X0.625AS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PHF TB2012X0.625AS BRG
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
5/8 in
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data