Motion
PHF TBW2517X1.625AS

SKF
PHF TBW2517X1.625AS

Taper Lock Bushing - 2517 Series, 1-5/8 in Bore
MI ITEM #13200217
MFR #PHF TBW2517X1.625AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TBW2517X1.625AS

Taper Lock Bushing - 2517 Series, 1-5/8 in Bore
MI ITEM #13200217
MFR #PHF TBW2517X1.625AS

Mfr description
PHF TBW2517X1.625AS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)