Motion
PHG 5V690

SKF
PHG 5V690

Narrow Wrapped V-Belt - 5V, 5/8 in Top Width, 1 Strand, 69 in Nominal Outside Length, Smooth
MI ITEM #13200282
MFR #PHG 5V690
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5V690

Narrow Wrapped V-Belt - 5V, 5/8 in Top Width, 1 Strand, 69 in Nominal Outside Length, Smooth
MI ITEM #13200282
MFR #PHG 5V690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.44/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    69 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
PHG 5V690 0 PT BELT CLASSIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought