Motion
PHG 980-XH-S1700

SKF
PHG 980-XH-S1700

XH, 0.8750 in Pitch, 980 mm Pitch Length, 17.0000 in Width, 112 Teeth, Neoprene Material
MI ITEM #13200317
MFR #PHG 980-XH-S1700
Price$1,917.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 980-XH-S1700

XH, 0.8750 in Pitch, 980 mm Pitch Length, 17.0000 in Width, 112 Teeth, Neoprene Material
MI ITEM #13200317
MFR #PHG 980-XH-S1700

Mfr description
PHG 980-XH-S1700 0 PT BELT CLASSIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.92/each

Specifications

Dimensions

  • Belt Height
    0.4409 in
  • Overall Width  
    17.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    980 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    XH
  • Belt Type
    XH
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    112
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)