Motion
PHG AT10-1010-50

SKF
PHG AT10-1010-50

AT10, 10 mm Pitch, 1010 mm Pitch Length, 50 mm Width, 101 Teeth, Polyurethane Material
MI ITEM #13200324
MFR #PHG AT10-1010-50
List Price$924.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AT10-1010-50

AT10, 10 mm Pitch, 1010 mm Pitch Length, 50 mm Width, 101 Teeth, Polyurethane Material
MI ITEM #13200324
MFR #PHG AT10-1010-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$924.23/each for your price

Overview

Mfr description
PHG AT10-1010-50 0 PT BELT CLASSIC

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    1010 mm
  • Resistance Features
    Chemical Resistant, Oil Resistant
  • Belt/Slab
    Belt
  • Belt Height
    5 mm
  • Belt Section
    AT10
  • Cord Material
    Steel
  • Additional Details
    Oil and chemical resistance;Steel cords;Polyurethane rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text