Motion
PHG AT10-1210-25

SKF
PHG AT10-1210-25

AT10, 10 mm Pitch, 1214 mm Pitch Length, 25 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #13200325
MFR #PHG AT10-1210-25
List Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AT10-1210-25

AT10, 10 mm Pitch, 1214 mm Pitch Length, 25 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #13200325
MFR #PHG AT10-1210-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.15/each for your price

Overview

Mfr description
PHG AT10-1210-25 0 PT BELT CLASSIC

Specifications

  • Belt Type
    AT10
  • Pitch
    10 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    1214 mm
  • Resistance Features
    Chemical Resistant, Oil Resistant
  • Belt/Slab
    Belt
  • Belt Height
    5 mm
  • Belt Section
    AT10
  • Cord Material
    Steel
  • Additional Details
    Oil and chemical resistance;High tensile steel cords;Polyurethane rubber cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text