1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG AT5-600-25
Synchronous & Timing Belts - AT5, 5 mm Pitch, 600 mm Pitch Length, 25 mm Width, 120 Teeth, Polyurethane Rubber Material
MI ITEM #
13200329
MFR #
PHG AT5-600-25
Price
$28.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG AT5-600-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG AT5-600-25
Synchronous & Timing Belts - AT5, 5 mm Pitch, 600 mm Pitch Length, 25 mm Width, 120 Teeth, Polyurethane Rubber Material
MI ITEM #
13200329
MFR #
PHG AT5-600-25
Mfr description
PHG AT5-600-25 0 PT BELT CLASSIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.41
/each
Add to Cart
Specifications
Dimensions
Overall
Width
25 mm
Pitch
5 mm
Pitch Length
600 mm
Details
Belt Type
AT5
Material
Polyurethane Rubber
Number Of
Teeth
120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items