Motion
PHG AT5-975-25

SKF
PHG AT5-975-25

Synchronous & Timing Belts - AT5, 5 mm Pitch, 975 mm Pitch Length, 25 mm Width, 195 Teeth, Polyurethane Material
Mi Item #13200330
MFR #PHG AT5-975-25
Price$433.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG AT5-975-25

Synchronous & Timing Belts - AT5, 5 mm Pitch, 975 mm Pitch Length, 25 mm Width, 195 Teeth, Polyurethane Material
Mi Item #13200330
MFR #PHG AT5-975-25

Mfr description
PHG AT5-975-25 0 PT BELT CLASSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.09/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    975 mm

Details

  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    195
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)