1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG D-525-L-075
D-L, 0.3750 in Pitch, 52.5000 in Pitch Length, 0.7500 in Width, 140 Teeth, Neoprene Rubber Material
MI ITEM #
13200400
MFR #
PHG D-525-L-075
Price
$69.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG D-525-L-075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG D-525-L-075
D-L, 0.3750 in Pitch, 52.5000 in Pitch Length, 0.7500 in Width, 140 Teeth, Neoprene Rubber Material
MI ITEM #
13200400
MFR #
PHG D-525-L-075
Mfr description
PHG D-525-L-075 0 PT BELT CLASSIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.36
/each
Add to Cart
Specifications
Dimensions
Overall
Width
0.7500 in
Pitch
0.3750 in
Pitch Length
52.5000 in
Details
Belt Type
D-L
Material
Neoprene Rubber
Number Of
Teeth
140
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items