Motion
PHG DA-2590-14M-S180

SKF
PHG DA-2590-14M-S180

14M, 14 mm Pitch, 2590 mm Pitch Length, 180 mm Width, 185 Teeth, Neoprene Material
MI ITEM #13200406
MFR #PHG DA-2590-14M-S180
Price$2,370.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-2590-14M-S180

14M, 14 mm Pitch, 2590 mm Pitch Length, 180 mm Width, 185 Teeth, Neoprene Material
MI ITEM #13200406
MFR #PHG DA-2590-14M-S180

Mfr description
PHG DA-2590-14M-S180 0 PT BELT CLASSIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,370.88/each

Specifications

Dimensions

  • Belt Height
    0.5827 in
  • Overall Width  
    180 mm
  • Pitch
    14 mm
  • Pitch Length
    2590 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    185
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)