1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG DA-3850-14M-S180
DA-14M, 14 mm Pitch, 3850 mm Pitch Length, 180 mm Width, 275 Teeth, Neoprene Rubber Material
MI ITEM #
13200408
MFR #
PHG DA-3850-14M-S180
List Price
$4,699.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG DA-3850-14M-S180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG DA-3850-14M-S180
DA-14M, 14 mm Pitch, 3850 mm Pitch Length, 180 mm Width, 275 Teeth, Neoprene Rubber Material
MI ITEM #
13200408
MFR #
PHG DA-3850-14M-S180
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,699.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHG DA-3850-14M-S180 0 PT BELT CLASSIC
Specifications
Belt Type
DA-14M
Pitch
14 mm
Overall Width
180 mm
Material
Neoprene Rubber
Number Of Teeth
275
Pitch Length
3850 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data