Motion
PHG E280

SKF
PHG E280

Classical Wrapped V-Belt - E, 1-1/2 in Top Width, 1 Strand, 284 in Nominal Outside Length, Smooth
Mi Item #13200414
MFR #PHG E280
Price$375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG E280

Classical Wrapped V-Belt - E, 1-1/2 in Top Width, 1 Strand, 284 in Nominal Outside Length, Smooth
Mi Item #13200414
MFR #PHG E280

Mfr description
PHG E280 0 PT BELT CLASSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.42/each

Specifications

Dimensions

  • Belt Height
    29/32 in
  • Nominal Outside Length
    284 in
  • Top Width Per Strand
    1-1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)