Overview
Mfr description
PHG E354 0 PT BELT CLASSIC
Specifications
- SectionE
- Number Of Strands1
- Nominal Outside Length358 in
- Cogged/SmoothSmooth
- Top Width Per Strand1-1/2 in
- MaterialSynthetic Rubber - SBR
- Belt Height29/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data