Motion
PHP 6-B56Q1

SKF
PHP 6-B56Q1

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.9400 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #13200510
MFR #PHP 6-B56Q1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 6-B56Q1

V-Belt Pulley - A, B Belt Section, 6 Groove, Bushing Required Bore Size, 5.9400 in O.D., Split Taper Bushed, Q1 Series Bushing, Cast Iron Material
Mi Item #13200510
MFR #PHP 6-B56Q1

Mfr description
PHP 6-B56Q1 0 PT BELT CLASSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    5.9400 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    Q1
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)