Motion
PHP RS3.45SP1X0.188DIA

SKF
PHP RS3.45SP1X0.188DIA

Metric V-Belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 107 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #13200515
MFR #PHP RS3.45SP1X0.188DIA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP RS3.45SP1X0.188DIA

Metric V-Belt Pulley - SPB Belt Section, 2 Groove, Bushing Required Bore Size, 107 mm O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #13200515
MFR #PHP RS3.45SP1X0.188DIA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    107 mm
  • Overall Width
    44 mm
  • Pitch Diameter
    100 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
PHP RS3.45SP1X0.188DIA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought