Motion
PHS 06B-1TBH18

SKF
PHS 06B-1TBH18

18 Teeth, Steel Material
MI ITEM #13200518
MFR #PHS 06B-1TBH18
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TBH18

18 Teeth, Steel Material
MI ITEM #13200518
MFR #PHS 06B-1TBH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
PHS 06B-1TBH18 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    18
  • Material
    Steel
  • Maximum Bore Diameter
    1.0000 in
  • Length Through Bore
    0.8661 in
  • Pitch Diameter
    2.1594 in
  • Overall Width
    0.8661 in
  • Hub Diameter
    1.7717 in
  • Weight
    0.25 lbs, 0.11 kg
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text