Motion
PHS 08B-2TBH20

SKF
PHS 08B-2TBH20

20 Teeth, Steel Material
MI ITEM #13200524
MFR #PHS 08B-2TBH20
List Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2TBH20

20 Teeth, Steel Material
MI ITEM #13200524
MFR #PHS 08B-2TBH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.32/each for your price

Overview

Mfr description
PHS 08B-2TBH20 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    20
  • Material
    Steel
  • Maximum Bore Diameter
    1.6260 in
  • Length Through Bore
    0.9843 in
  • Pitch Diameter
    3.1965 in
  • Overall Width
    0.9843 in
  • Hub Diameter
    2.6772 in
  • Weight
    0.9 lbs, 0.41 kg
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text