Motion
PHS 100-1BH24

SKF
PHS 100-1BH24

Roller Chain Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #13200537
MFR #PHS 100-1BH24
Price$186.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1BH24

Roller Chain Sprocket - 100 / 1-1/4 in, B Hub, 24 Teeth, Steel Material
MI ITEM #13200537
MFR #PHS 100-1BH24

Mfr description
PHS 100-1BH24 0 PT SPROCKETS (AM STND)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.04/each

Specifications

Dimensions

  • Hub Diameter
    4.5000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    10.2500 in
  • Overall Width
    2.0000 in
  • Weight
    18.83 lbs, 8.54 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)