Motion
PHS 100-2BH20

SKF
PHS 100-2BH20

Roller Chain Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #13200542
MFR #PHS 100-2BH20
List Price$340.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-2BH20

Roller Chain Sprocket - 100 / 1-1/4 in, B Hub, 20 Teeth, Steel Material
MI ITEM #13200542
MFR #PHS 100-2BH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.57/each for your price

Overview

Mfr description
PHS 100-2BH20 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.5000 in
  • Hub Type
    B
  • Outside Diameter
    8.6402 in
  • Maximum Bore Diameter
    3.7500 in
  • Weight
    32.02 lbs, 14.5 kg
  • Overall Width
    3.3799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text