Motion
PHS 10B-2TBH21

SKF
PHS 10B-2TBH21

21 Teeth, Steel Material
Mi Item #13200547
MFR #PHS 10B-2TBH21
Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2TBH21

21 Teeth, Steel Material
Mi Item #13200547
MFR #PHS 10B-2TBH21

Mfr description
PHS 10B-2TBH21 1 PT SPROCKETS (ISO STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.39/each

Specifications

Dimensions

  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    1.6260 in
  • Overall Width
    1.0039 in
  • Pitch Diameter
    4.1937 in
  • Weight
    2.18 lbs, 0.99 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)