Motion
PHS 10B-2TBH25

SKF
PHS 10B-2TBH25

25 Teeth, Steel Material
MI ITEM #13200549
MFR #PHS 10B-2TBH25
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-2TBH25

25 Teeth, Steel Material
MI ITEM #13200549
MFR #PHS 10B-2TBH25

Mfr description
PHS 10B-2TBH25 1 PT SPROCKETS (ISO STND)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Hub Diameter
    3.5433 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    4.9866 in
  • Weight
    3.37 lbs, 1.53 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)