Motion
PHS 120-1BH18

SKF
PHS 120-1BH18

Roller Chain Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200554
MFR #PHS 120-1BH18
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1BH18

Roller Chain Sprocket - 120 / 1-1/2 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200554
MFR #PHS 120-1BH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.88/each

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    9.4098 in
  • Overall Width
    2.3799 in
  • Weight
    21.84 lbs, 9.91 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 120-1BH18 0 PT SPROCKETS (AM STND)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought