Motion
PHS 12B-1TBH11

SKF
PHS 12B-1TBH11

11 Teeth, Steel Material
MI ITEM #13200562
MFR #PHS 12B-1TBH11
List Price$34.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TBH11

11 Teeth, Steel Material
MI ITEM #13200562
MFR #PHS 12B-1TBH11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.11/each for your price

Overview

Mfr description
PHS 12B-1TBH11 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    11
  • Material
    Steel
  • Maximum Bore Diameter
    1.0000 in
  • Length Through Bore
    0.8661 in
  • Pitch Diameter
    2.6618 in
  • Overall Width
    0.8661 in
  • Hub Diameter
    1.8110 in
  • Weight
    0.49 lbs, 0.22 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text