Motion
PHS 12B-1TBH12

SKF
PHS 12B-1TBH12

12 Teeth, Steel Material
MI ITEM #13200563
MFR #PHS 12B-1TBH12
Price$36.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TBH12

12 Teeth, Steel Material
MI ITEM #13200563
MFR #PHS 12B-1TBH12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.26/each

Specifications

Dimensions

  • Hub Diameter
    1.9370 in
  • Length Through Bore
    0.8661 in
  • Maximum Bore Diameter
    1.0000 in
  • Overall Width
    0.8661 in
  • Pitch Diameter
    2.8980 in
  • Weight
    0.59 lbs, 0.27 kg

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 12B-1TBH12 1 PT SPROCKETS (ISO STND)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought