Motion
PHS 12B-2TBH14

SKF
PHS 12B-2TBH14

14 Teeth, Steel Material
MI ITEM #13200565
MFR #PHS 12B-2TBH14
List Price$67.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2TBH14

14 Teeth, Steel Material
MI ITEM #13200565
MFR #PHS 12B-2TBH14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.92/each for your price

Overview

Mfr description
PHS 12B-2TBH14 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    14
  • Material
    Steel
  • Maximum Bore Diameter
    1.6260 in
  • Length Through Bore
    1.4961 in
  • Pitch Diameter
    3.3705 in
  • Overall Width
    1.1929 in
  • Weight
    1.08 lbs, 0.49 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text