Motion
PHS 12B-2TBH18

SKF
PHS 12B-2TBH18

18 Teeth, Steel Material
MI ITEM #13200567
MFR #PHS 12B-2TBH18
List Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2TBH18

18 Teeth, Steel Material
MI ITEM #13200567
MFR #PHS 12B-2TBH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.80/each for your price

Overview

Mfr description
PHS 12B-2TBH18 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Chain Number & Pitch
    12B / 3/4 in
  • Number Of Teeth
    18
  • Material
    Steel
  • Hub Diameter
    3.5433 in
  • Length Through Bore
    1.2598 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2520 in
  • Pitch Diameter
    4.3193 in
  • Weight
    2.18 lbs, 0.99 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text