Motion
PHS 16B-1TBH10

SKF
PHS 16B-1TBH10

10 Teeth, Steel Material
Mi Item #13200571
MFR #PHS 16B-1TBH10
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TBH10

10 Teeth, Steel Material
Mi Item #13200571
MFR #PHS 16B-1TBH10

Mfr description
PHS 16B-1TBH10 1 PT SPROCKETS (ISO STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Hub Diameter
    2.4685 in
  • Length Through Bore
    1.4961 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    1.4961 in
  • Pitch Diameter
    3.2358 in
  • Weight
    0.66 lbs, 0.3 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    10
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)