Motion
PHS 16B-2TBH13

SKF
PHS 16B-2TBH13

13 Teeth, Steel Material
Mi Item #13200574
MFR #PHS 16B-2TBH13
Price$128.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2TBH13

13 Teeth, Steel Material
Mi Item #13200574
MFR #PHS 16B-2TBH13

Mfr description
PHS 16B-2TBH13 1 PT SPROCKETS (ISO STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.75/each

Specifications

Dimensions

  • Length Through Bore
    1.4961 in
  • Maximum Bore Diameter
    1.6535 in
  • Overall Width
    1.8780 in
  • Pitch Diameter
    4.1780 in
  • Weight
    4.27 lbs, 1.94 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)