Motion
PHS 16B-2TBH20

SKF
PHS 16B-2TBH20

20 Teeth, Steel Material
MI ITEM #13200576
MFR #PHS 16B-2TBH20
List Price$289.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2TBH20

20 Teeth, Steel Material
MI ITEM #13200576
MFR #PHS 16B-2TBH20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$289.24/each for your price

Overview

Mfr description
PHS 16B-2TBH20 1 PT SPROCKETS (ISO STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    20
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    6.3929 in
  • Overall Width
    1.8780 in
  • Hub Diameter
    5.5118 in
  • Weight
    9.35 lbs, 4.24 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text