Motion
PHS 35-1BH10

SKF
PHS 35-1BH10

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 10 Teeth, Steel Material
MI ITEM #13200581
MFR #PHS 35-1BH10
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1BH10

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 10 Teeth, Steel Material
MI ITEM #13200581
MFR #PHS 35-1BH10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.00/each

Specifications

Dimensions

  • Hub Diameter
    0.9701 in
  • Maximum Bore Diameter
    0.5598 in
  • Outside Diameter
    1.3799 in
  • Overall Width
    0.7500 in
  • Weight
    0.69 lbs, 0.31 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 35-1BH10 0 PT SPROCKETS (AM STND)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought