Motion
PHS 35-1BH17

SKF
PHS 35-1BH17

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 17 Teeth, Steel Material
MI ITEM #13200587
MFR #PHS 35-1BH17
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1BH17

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 17 Teeth, Steel Material
MI ITEM #13200587
MFR #PHS 35-1BH17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.63/each

Specifications

Dimensions

  • Hub Diameter
    1.5902 in
  • Maximum Bore Diameter
    1.0598 in
  • Outside Diameter
    2.2299 in
  • Overall Width
    0.7500 in
  • Weight
    0.37 lbs, 0.17 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 35-1BH17 0 PT SPROCKETS (AM STND)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought