Motion
PHS 35-1BH18

SKF
PHS 35-1BH18

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200588
MFR #PHS 35-1BH18
List Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1BH18

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200588
MFR #PHS 35-1BH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.80/each for your price

Overview

Mfr description
PHS 35-1BH18 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.7201 in
  • Hub Type
    B
  • Outside Diameter
    2.3500 in
  • Maximum Bore Diameter
    1.1902 in
  • Weight
    0.44 lbs, 0.2 kg
  • Overall Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text