Motion
PHS 35-1BH24

SKF
PHS 35-1BH24

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 24 Teeth, Steel Material
Mi Item #13200594
MFR #PHS 35-1BH24
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1BH24

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 24 Teeth, Steel Material
Mi Item #13200594
MFR #PHS 35-1BH24

Mfr description
PHS 35-1BH24 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Maximum Bore Diameter
    1.3799 in
  • Outside Diameter
    3.0701 in
  • Overall Width
    0.8799 in
  • Weight
    0.81 lbs, 0.37 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)