Motion
PHS 35-1BH25

SKF
PHS 35-1BH25

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 25 Teeth, Steel Material
MI ITEM #13200595
MFR #PHS 35-1BH25
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-1BH25

Roller Chain Sprocket - 35 / 3/8 in, B Hub, 25 Teeth, Steel Material
MI ITEM #13200595
MFR #PHS 35-1BH25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
PHS 35-1BH25 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Outside Diameter
    3.1902 in
  • Maximum Bore Diameter
    1.3799 in
  • Weight
    0.81 lbs, 0.37 kg
  • Overall Width
    0.8799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text