Motion
PHS 40-1BH11

SKF
PHS 40-1BH11

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
Mi Item #13200598
MFR #PHS 40-1BH11
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1BH11

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
Mi Item #13200598
MFR #PHS 40-1BH11

Mfr description
PHS 40-1BH11 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.83/each

Specifications

Dimensions

  • Hub Diameter
    1.3799 in
  • Maximum Bore Diameter
    0.8799 in
  • Outside Diameter
    2.0000 in
  • Overall Width
    0.8799 in
  • Weight
    0.31 lbs, 0.14 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)