Motion
PHS 40-1BH9

SKF
PHS 40-1BH9

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 9 Teeth, Steel Material
MI ITEM #13200612
MFR #PHS 40-1BH9
List Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1BH9

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 9 Teeth, Steel Material
MI ITEM #13200612
MFR #PHS 40-1BH9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.62/each for your price

Overview

Mfr description
PHS 40-1BH9 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.0598 in
  • Hub Type
    B
  • Outside Diameter
    1.6701 in
  • Maximum Bore Diameter
    0.5598 in
  • Weight
    0.17 lbs, 0.08 kg
  • Overall Width
    0.8799 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought