Motion
PHS 40-2BH20

SKF
PHS 40-2BH20

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
Mi Item #13200619
MFR #PHS 40-2BH20
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-2BH20

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
Mi Item #13200619
MFR #PHS 40-2BH20

Mfr description
PHS 40-2BH20 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Hub Diameter
    2.6299 in
  • Maximum Bore Diameter
    1.8799 in
  • Outside Diameter
    3.4598 in
  • Overall Width
    1.6299 in
  • Weight
    2.56 lbs, 1.16 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)