Motion
PHS 50-1BH9

SKF
PHS 50-1BH9

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 9 Teeth, Steel Material
Mi Item #13200626
MFR #PHS 50-1BH9
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 50-1BH9

Roller Chain Sprocket - 50 / 5/8 in, B Hub, 9 Teeth, Steel Material
Mi Item #13200626
MFR #PHS 50-1BH9

Mfr description
PHS 50-1BH9 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/each

Specifications

Dimensions

  • Hub Diameter
    1.3799 in
  • Maximum Bore Diameter
    0.7500 in
  • Outside Diameter
    2.0902 in
  • Overall Width
    1.0000 in
  • Weight
    0.29 lbs, 0.13 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)