Motion
PHS 60-1BH11

SKF
PHS 60-1BH11

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #13200633
MFR #PHS 60-1BH11
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1BH11

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #13200633
MFR #PHS 60-1BH11

Mfr description
PHS 60-1BH11 0 PT SPROCKETS (AM STND)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Hub Diameter
    2.0598 in
  • Maximum Bore Diameter
    1.3098 in
  • Outside Diameter
    3.0000 in
  • Overall Width
    1.2500 in
  • Weight
    5.73 lbs, 2.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)