Motion
PHS 60-2BH11

SKF
PHS 60-2BH11

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #13200644
MFR #PHS 60-2BH11
List Price$35.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2BH11

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 11 Teeth, Steel Material
MI ITEM #13200644
MFR #PHS 60-2BH11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.81/each for your price

Overview

Mfr description
PHS 60-2BH11 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    1.8098 in
  • Hub Type
    B
  • Outside Diameter
    3.0000 in
  • Maximum Bore Diameter
    1.2500 in
  • Weight
    1.62 lbs, 0.74 kg
  • Overall Width
    2.1299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text